TouchNTuff® XL Size Nitrile Gloves in Green (Box of 100, Case of 10 Boxes)

Part #A9260090  |  Item #7443103  |  Manufacturer Part #92-600

Call for Pricing per CASE

Glove Size:

XL
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This premium quality 100% thin-mil nitrile glove contains absolutely no fillers, silicones, or plasticizers
  • Although they are only 5 mils thick, Touch N Tuff gloves provide three times the puncture resistance of competitive latex or vinyl gloves
  • Length: 9-1/2"
  • Component materials comply with fda regulations for food contact tent gloves are static-dissipative
  • Comfortable, durable, and provide dexterity and cleanliness

Specifications

ADA Compliant: No

ASTM Specifications: [ASTM D-3767, ASTM D-5151, ASTM D-412, ASTM D-573]

CE Approved: No

Collection: TouchNTuff®

Color Finish: Green

Color Finish Category: Greens

Disposable: Yes

Glove Size: XL

Glove Type: [Automotive, Chemical, Equipment, Food Processing, Life Sciences]

ISO Specifications: ISO 9001:2008

Length: 9-1/2 in

Material: Rubber

Material Type: Nitrile

Package Quantity: Box of 100, Case of 10 Boxes

Reusable: No

Thickness: 0.16 mm