0 items

Ansell HyFlex® Plastic Work Glove

A2351

Glove Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A1, ANSI Level 4
Collection
HyFlex®
Color Finish
Dark Blue
Color Finish Category
Blues
Disposable
No
Glove Size
6
Glove Type
General Purpose
Length
10-3/5 in
Material
Plastic, Rubber
Material Type
Nitrile, Nylon
Reusable
Yes
Type
F11016VBR

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday