Ansell
Sol-Knit® Size 8 Cotton and Nitrile Gloves in Green
Part #A217805 | Item #7478697 | Manufacturer Part #39-124-8
Glove Size
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Reinforced nitrile glove with an interlock knit cotton liner resists a wide range of chemical hazards
- Protects against sharp edges and abrasive surfaces better than lightweight neoprene or PVC
- Liner eliminates seams that cause hand irritation and premature wear-through
- Curved, pre-flexed fingers and wing thumb reduce hand fatigue for extra worker comfort
- Sol-Knit® gloves comply with FDA food handling requirements (21 CFR 177.2600)
- Ideal applications include cleaning and de-greasing, graphic arts and printing cleanup, handling equipment and abrasive materials coated with oil, grease, acids and solvents, handling fillers, solvents, dye agents, cleaning solvents, cement and mortar mixing, janitorial and maintenance work, and wiping down parts and machinery
Specifications
ADA Compliant: No
ANSI Specifications: [ANSI Abrasion Level 4, ANSI Cut Level 1]
CE Approved: No
Collection: Sol-Knit®
Color Finish: Green
Color Finish Category: Greens
Disposable: No
Glove Size: 8
Glove Type: Industrial
Length: 14 in
Material: [Cotton, Rubber]
Material Type: Nitrile
Reusable: Yes