Ansell
Solvex® Size 10 Nitrile Gloves in Green
Part #ANS3718510 | Item #7442471 | Manufacturer Part #37-185-10
Glove Size
Product Details
- Versatile chemical protection that performs across a diverse range of applications
- High performance nitrile compound provides an outstanding combination of chemical resistance and strength
- Offers superior snag, puncture and abrasion protection over rubber or neoprene gloves
- Offers superior snag, puncture and abrasion protection over rubber or neoprene gloves
- High levels of flexibility, comfort and dexterity; Won’t swell, weaken or degrade, and does not promote contact dermatitis
- All Sol-Vex® gloves comply with FDA food handling requirements (21 CFR 177.2600)
- Material: Nitrile, Unlined with Sandpatch Grip Design
- Color: Green
- Size: 10, 22 mil, 18" long
Specifications
ADA Compliant: No
ANSI Specifications: ANSI Abrasion Level 4
CE Approved: Yes
Collection: Solvex®
Color Finish: Green
Color Finish Category: Greens
Disposable: No
Glove Size: 10
Glove Type: Industrial
ISO Specifications: [ISO 374-1:2016, ISO 374-5:2016]
Material: Rubber
Material Type: Nitrile
Reusable: Yes
Thickness: 22 mil