Solvex® Size 11 Nitrile Gloves in Green

Part #ANSE3718511  |  Item #7442475  |  Manufacturer Part #37-185-11

Call for Pricing per PAIR

Glove Size

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Versatile chemical protection that performs across a diverse range of applications
  • High performance nitrile compound provides an outstanding combination of chemical resistance and strength
  • Offers superior snag, puncture and abrasion protection over rubber or neoprene gloves
  • Offers superior snag, puncture and abrasion protection over rubber or neoprene gloves
  • High levels of flexibility, comfort and dexterity; Won’t swell, weaken or degrade, and does not promote contact dermatitis
  • All Sol-Vex® gloves comply with FDA food handling requirements (21 CFR 177.2600)
  • Material: Nitrile, Unlined with Sandpatch Grip Design
  • Color: Green
  • Size: 11, 22 mil, 18" long

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Abrasion Level 4

CE Approved: Yes

Collection: Solvex®

Color Finish: Green

Color Finish Category: Greens

Disposable: No

Glove Size: 11

Glove Type: Industrial

ISO Specifications: [ISO 374-1:2016, ISO 374-5:2016]

Material: Rubber

Material Type: Nitrile

Reusable: Yes

Thickness: 22 mil