Ansell
TouchNTuff® 9-1/2 in. L Size Rubber Powder Free Glove in Green
Part #A552824 | Item #6069774 | Manufacturer Part #585836
$
34.03
per BOX
Glove Size
Product Details
- Excellent comfort, durability, dexterity and cleanliness
- Textured fingers provide better feel and grip.
- Provides three times the puncture resistance of competitive latex or vinyl disposable gloves
- Made of 100% nitrile – contains absolutely no fillers, silicones or plasticizers.
Specifications
Application: Industrial
Collection: TouchNTuff®
Color Finish: Teal
Color Finish Category: Blues
Glove Size: L
Glove Type: Disposable
ISO Specifications: ISO 9001
Length: 9-2/5 in
Material: Rubber
Material Type: Nitrile
Reusable: No
Thickness: 4.7 mil