Size S 4.9 mil Rubber Agriculture and Automotive Disposable Gloves in Green
TouchNTuff® Size S 4.9 mil Rubber Agriculture and Automotive Disposable Gloves in Green
Frequently Purchased Together
Product Details
- Textured fingers provide better feel and grip
- Provides three times the puncture resistance of competitive latex or vinyl disposable gloves
- Excellent comfort, durability, dexterity and cleanliness
- Silicone-free design is paint and finish process friendly
- Super soft nitrile provides a comfortable, silky feel for extended wear
- Proprietary formulation provides robust durability in a softer glove
- The world’s leading disposable glove for chemical splash protection
- Made of 100% nitrile – contains absolutely no fillers, silicones or plasticizers
Documents
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM D-3767, ASTM D-412, ASTM D-5151, ASTM D-573
- CE Approved:
- No
- Collection:
- TouchNTuff®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Disposable:
- Yes
- Glove Size:
- S
- Glove Type:
- Agriculture, Automotive, Chemical, Equipment, Food Processing, Life Sciences, Powder Free, Utilities, Warehousing
- ISO:
- ISO 9001
- Length:
- 9-1/2 in
- Material:
- Rubber
- Material Type:
- Nitrile
- Reusable:
- No
- Thickness:
- 4.9 mil