TouchNTuff® 9-1/2 in. Size 7 Rubber Powder Free Disposable Glove in Blue

Part #A565716  |  Item #6569558  |  Manufacturer Part #565716

$ 314.00 per BOX

Glove Size:

S

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Robust for more demanding work
  • Durable, thin, soft and comfortable
  • Textured fingers for exceptional grip.
  • No silicone-based materials are used in the formulation or as processing adjuvants
  • Complies with FDA food handling requirements (21 CFR 177.2600).

Specifications

Application: Industrial

Collection: TouchNTuff®

Color Finish: Dark Blue

Color Finish Category: Blues

Glove Size: S

Glove Type: Disposable

Length: 9-1/2 in

Material: Rubber

Material Type: Nitrile

Reusable: No

Thickness: 4.3 mil