TouchNTuff® 9-1/2 in. XL Size Rubber Powder Free Glove in Green

Part #A552825  |  Item #6069773  |  Manufacturer Part #585837

$ 34.03 per BOX

Glove Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Excellent comfort, durability, dexterity and cleanliness
  • Textured fingers provide better feel and grip.
  • Provides three times the puncture resistance of competitive latex or vinyl disposable gloves
  • Made of 100% nitrile – contains absolutely no fillers, silicones or plasticizers.

Specifications

Application: Industrial

Collection: TouchNTuff®

Color Finish: Teal

Color Finish Category: Blues

Glove Size: XL

Glove Type: Disposable

ISO Specifications: ISO 9001

Length: 9-2/5 in

Material: Rubber

Material Type: Nitrile

Reusable: No

Thickness: 4.7 mil