Ansell
TouchNTuff® M Size Nitrile Gloves in Green (Box of 100, Case of 10 Boxes)
Part #A9260080 | Item #7443099 | Manufacturer Part #92-600
Glove Size
Product Details
- Glove offers easy donning and strong grip in wet or dry conditions
- The glove is highly versatile and suitable for many different uses
- Inspected to an AQL of 1.5 for pinholes, which matches the legal requirements for medical gloves
- Contains no natural rubber proteins, which prevents from Type I allergies for the wearer
- Powder-free
- Constructed of nitrile
- Thickness: 5 mil
- Size: Medium
- Color: Green
Specifications
ADA Compliant: No
ASTM Specifications: [ASTM D-3767, ASTM D-5151, ASTM D-412, ASTM D-573]
CE Approved: No
Collection: TouchNTuff®
Color Finish: Green
Color Finish Category: Greens
Disposable: Yes
Glove Size: M
Glove Type: [Automotive, Chemical, Equipment, Food Processing, Life Sciences]
ISO Specifications: ISO 9001:2008
Length: 8 in
Material: Rubber
Material Type: Nitrile
Package Quantity: Box of 100, Case of 10 Boxes
Reusable: No
Thickness: 0.16 mm