TouchNTuff® XL Size Nitrile Gloves in Green (Box of 100, Case of 10 Boxes)

Part #A92600100  |  Item #7443105  |  Manufacturer Part #92-600

Call for Pricing per BOX

Glove Size:

XL
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Glove offers easy donning and strong grip in wet or dry conditions
  • The glove is highly versatile and suitable for many different uses
  • Inspected to an AQL of 1.5 for pinholes, which matches the legal requirements for medical gloves
  • Contains no natural rubber proteins, which prevents from Type I allergies for the wearer
  • Powder-free
  • Constructed of nitrile
  • Thickness: 5 mil
  • Size: XL
  • Color: Green

Specifications

ADA Compliant: No

ASTM Specifications: [ASTM D-3767, ASTM D-5151, ASTM D-412, ASTM D-573]

CE Approved: No

Collection: TouchNTuff®

Color Finish: Green

Color Finish Category: Greens

Disposable: Yes

Glove Size: XL

Glove Type: [Automotive, Chemical, Equipment, Food Processing, Life Sciences]

ISO Specifications: ISO 9001:2008

Length: 9-1/2 in

Material: Rubber

Material Type: Nitrile

Package Quantity: Box of 100, Case of 10 Boxes

Reusable: No

Thickness: 0.16 mm