Ansell
TouchNTuff® XL Size Nitrile Gloves in Green (Box of 100, Case of 10 Boxes)
Part #A9260070 | Item #7443097 | Manufacturer Part #92-600
Glove Size
Product Details
Specifications
ADA Compliant: No
ASTM Specifications: [ASTM D-3767, ASTM D-5151, ASTM D-412, ASTM D-573]
CE Approved: No
Collection: TouchNTuff®
Color Finish: Green
Color Finish Category: Greens
Disposable: Yes
Glove Size: XL
Glove Type: [Automotive, Chemical, Equipment, Food Processing, Life Sciences]
ISO Specifications: ISO 9001:2008
Length: 9-1/2 in
Material: Rubber
Material Type: Nitrile
Package Quantity: Box of 100, Case of 10 Boxes
Reusable: No
Thickness: 0.16 mm