Anser™

Anti Scratch Camouflage Frame with Amber Lens

Part #P250AN10127  |  Item #7360149  |  Manufacturer Part #250-AN-10127

$ 11.19 EACH

Glasses Lens Color:

Amber
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  12
  • Case:  144
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

Product Details

  • Lightweight, semi-rimless design provides all day user comfort
  • Sleek, sporty style with wraparound lens protection
  • Bayonet temples with flexible rubber tips offer a comfortable, secure fit
  • Soft rubber nose pads help keep the glasses in place
  • Supplied with an adjustable neck cord
  • 9 Base curve lens
  • Meets ANSI Z87.1+

Documents

Specifications

ANSI Specifications: ANSI Z87.1 2015

Application: General Purpose

CE Approved: No

CSA Certified: CSA Z94.3

Color Finish: Camouflage

Glasses Frame Color: Camouflage

Glasses Lens Color: Amber

Material: [Plastic, Rubber]

Material Type: Polycarbonate

Product Type: Frame

Thickness: 2 mm

Weight: 0.9