Polycarbonate Black Frame Safety Glass with Anti-scratch Lens
Anser™ Polycarbonate Black Frame Safety Glass with Anti-scratch Lens
Package Quantity Info:
EA: 1 IP: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Sleek, sporty style with wraparound lens protection
- Bayonet temples with flexible rubber tips offer a comfortable, secure fit
- Lightweight, semi-rimless design provides all day user comfort
- 9 base curve lens
- Meets ANSI Z87.1+
- Supplied with an adjustable neck cord
- Soft rubber nose pads help keep the glasses in place
Documents
Specifications
- ANSI:
- ANSI Z87.1+
- Application:
- Forklift, Indoor, Outdoor
- CE Approved:
- No
- Collection:
- Anser™
- Disposable:
- No
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Clear
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Reusable:
- Yes
- Weight:
- 0.09 lb