Safety Glass in Black Frame with Clear, Anti-Scratch and Anti-Fog Lens
Safety Glass in Black Frame with Clear, Anti-Scratch and Anti-Fog Lens
Frequently Purchased Together
Product Details
- Sleek, sporty style with wraparound lens protection
- Bayonet temples with flexible rubber tips offer a comfortable, secure fit
- Lightweight, semi-rimless design provides all day user comfort
- 9 Base curve lens
- Meets ANSI Z87.1+
- Supplied with an adjustable neck cord
- Soft rubber nose pads help keep the glasses in place
Documents
Specifications
- ANSI:
- ANSI Z87.1 2015
- Application:
- General Purpose
- CSA Certified:
- CSA Z94.3
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- No
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Clear, Anti-scratch, Anti-fog
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Reusable:
- Yes