0 items

Anti-Sieze Technology 520 ft. Poly Temperature PTFE Tape

A160

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
White
Length
520 ft
Material
Plastic
Material Type
PTFE
Temperature Range
-400 to 550 Deg F
Thickness
4 mil
Width
1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday