Anti-siphon and Frost-proof Forged Steel 1/2 x 3/4 in. MHT Sillcock

S24637LF

Manufacturer Part #: 24637LF

Fitting Sizes

1/2 in x 3/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Compatible with PEX, copper, CPVC and PE-RT pipe
  • Can be installed in wet lines
  • No special tools, crimping, glue or solder required
  • Remove if needed usingDisconnect CliporDisconnect Tongs(both sold separately)

SPECIFICATIONS

End Connection 2
MHT
End Connections
Push-to-Connect x MHT
Fits Pipe Size
1/2 in - 3/4 in
Fitting Size 2
3/4 in
Handle Material
Metal
Handle Type
Round
Lead Law Compliant
Yes
Maximum Pressure
200 psi
Maximum Temperature
200
Number of Handles
Single Handle
Sillcock Type
Anti-siphon, Frost-proof
Temperature Range
33 to 200 Deg F

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday