1-1/2 in. Carbon Steel Riser Clamp

Part #AG261J  |  Item #3027596  |  Manufacturer Part #0500361050

$ 18.55 EACH
(Pricing is for 1-1/2 in)

Fits Pipe Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Documents

Specifications

ANSI Specifications: ANSI SP-69

Coating: Galvanized

Color Finish: Black

Color Finish Category: Blacks

Fits Pipe Size: 1-1/2 in

Length: 10-1/4 in

MSS Specifications: [MSS SP-58, MSS SP-69]

Material: Carbon Steel

Width: 1 in

Work Load Limit: 250