1-1/2 in. Hot Dipped Galvanized Carbon Steel Clevis Hanger

You last purchased this on
 
AnvilStrut

Fig 260 1-1/2 in. Hot Dipped Galvanized Carbon Steel Clevis Hanger

This product requires certification to purchase.
Brand image
You last purchased this on
 
AnvilStrut

Fig 260 1-1/2 in. Hot Dipped Galvanized Carbon Steel Clevis Hanger

  • Fast #
  • Part #A260GJ
  • Item #2114040
  • Manufacturer Part #0500359542
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-69
ASTM:
ASTM A-1011, ASTM A-123, ASTM A-153
Adjustable:
Yes
Application:
Stationary Piping
Coating:
Hot Dip Galvanized, Zinc Plated
Collection:
Fig 260
FM Approved:
Yes
Fits Pipe Size:
1-1/2 in
Height:
3-13/16 in
MSS:
MSS SP-58 Type 1, MSS SP-69
Material:
Carbon Steel
Maximum Temperature:
450
Product Type:
Clevis Hanger
Rod Size (in):
3/8 in
UL Listed:
Yes
Weight:
0.45 lb
Width:
1 in
Work Load Limit:
730 lb