1-1/2 in. Plain Carbon Steel Brace Clamp

Part #AAF001JG  |  Item #7626434  |  Manufacturer Part #0500600200

$ 38.93 EACH
(Pricing is for 1-1/2 in)

Fits Pipe Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ASTM Specifications: [ASTM A-53, ASTM A-106, ASTM B-633]

Application: Piping

Coating: Plain

FM Approved: Yes

Fits Pipe Size: 1-1/2 in

Material: Carbon Steel

UL Listed: Yes

Weight: 0.90