1-1/4 in. Right Angle Pipe or Conduit Clamp
Fig AS51 1-1/4 in. Right Angle Pipe or Conduit Clamp
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Fig AS51
- Fits Pipe Size:
- 1-1/4 in
- Thickness:
- 0.3125 in
- Type:
- WN45BUK
- Weight:
- 0.54 lb