Anvil

1-1/4 in. Tube Riser Clamp Chrome Plated

Part #GCT121H  |  Manufacturer Part #0500421045

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI SP-69

Color Finish: Copper Plated

Color Finish Category: Copper Tones

Fits Pipe Size: 1-1/4 in

MSS Specifications: MSS SP-58, MSS SP-69

Material: Carbon Steel

Type: GCT121H

Width: 1-1/4 in

Work Load Limit: 150