0 items

Anvil Merit® 1/2 in. 300# Steel Domestic Threadolet

A03631860

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-53
Clean Bagged
No
Collection
Merit®
End Connection 1
Threaded
End Connections
Threaded
Fits Pipe Size
1-1/4 in - 2-1/2 in
Fitting Type
Threadolet
Material
Carbon Steel
Maximum Pressure
300 psi
Outlet Size In
0.5
Pressure Class
300#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday