0 items

Anvil 1 in. 300# Import Steel Threadolet

A0870001096

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

  • Employ a low weld volume design to provide either a partial or full penetration weld employing a single pass with minimum burn-through and pipe distortion
  • Offers the user a high strength, low cost forged threaded and grooved fitting designed and manufactured to be installed on proprietary thin wall flow pipe, schedule 5, 10, and 40 standard wall pipes

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Threaded
End Connections
Threaded
FM Approved
Yes
Fits Pipe Size
1-1/4 in - 1-1/2 in
Fitting Type
Threadolet
Material
Carbon Steel
Outlet Size In
1
Pressure Class
300#
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday