Anvil 1 in. 300# Import Steel Threadolet

A08700011

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Threaded
End Connections
Threaded
FM Approved
Yes
Fits Pipe Size
5 in - 8 in
Fitting Type
Threadolet
Material
Carbon Steel
Outlet Size In
1
Pressure Class
300#
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday