0 items

Anvil 1 in. 3000# Forged Steel Threadolet

TOLNMG

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B31.4, ASME SA-105
ASTM Specifications
ASTM A-105
End Connection 1
Threaded
End Connections
Threaded
Fits Pipe Size
3-1/2 in - 3 in
Fitting Type
Threadolet
Material
Carbon Steel, Forged Steel
Outlet Size In
1
Pressure Class
3000#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday