1 in. Carbon Steel Riser Clamp

Part #AG261G  |  Item #3027586  |  Manufacturer Part #0500361035

$ 14.50 EACH
(Pricing is for 1 in)

Fits Pipe Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Documents

Specifications

ANSI Specifications: ANSI SP-69

Coating: Galvanized

FM Approved: No

Fits Pipe Size: 1 in

Length: 8-7/8 in

MSS Specifications: [MSS SP-58, MSS SP-69]

Material: Carbon Steel

UL Listed: Yes

Width: 1 in

Work Load Limit: 220