1 in. Round Head Threaded Weldless Eye Nut in Black
1 in. Round Head Threaded Weldless Eye Nut in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- No visible mounting hardware
- Right-hand thread
Documents
Specifications
- Color Finish Name:
- Black
- Material:
- Forged Steel
- Thickness:
- 1 in
- Width:
- 1-15/16 in