1 x 1-1/8 x 3-3/8 in. 20 ga Steel Hanger Strap

You last purchased this on
 
AnvilStrut

Fig 188 1 x 1-1/8 x 3-3/8 in. 20 ga Steel Hanger Strap

This product requires certification to purchase.
Brand image
You last purchased this on
 
AnvilStrut

Fig 188 1 x 1-1/8 x 3-3/8 in. 20 ga Steel Hanger Strap

  • Fast #
  • Part #A188DG
  • Item #4717758
  • Manufacturer Part #0500381629
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Easily attaches to wood structure with #10 x 1 in hex washer head self threading screw supplied with product
  • No pre-drilling required
  • Beveled edge design helps protect the CPVC pipe from any rough surface
  • Eliminates wooden spacer blocks
  • Requires Certification

Documents


Specifications

Application:
CPVC Pipe
Coating:
Zinc Plated
Collection:
Fig 188
Fits Pipe Size:
1 in
Gauge (metal):
20 ga
Height:
3 in
Length:
3-3/8 in
Material:
Steel
Number of Holes:
2 Hole
Product Type:
Stand Off Strap
UL Listed:
Yes
Weight:
0.06 lb
Width:
1-1/8 in