1 x 1-1/4 - 1-1/2 in. 300# Carbon Steel Threadolet

You last purchased this on
 
AnvilStrut

1 x 1-1/4 - 1-1/2 in. 300# Carbon Steel Threadolet

This product requires certification to purchase.
Brand image
You last purchased this on
 
AnvilStrut

1 x 1-1/4 - 1-1/2 in. 300# Carbon Steel Threadolet

  • Fast #
  • Part #TOLULFMGHJ
  • Item #2486062
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Coating:
Black
End Connection 1:
Threaded
End Connections:
Threaded
FM Approved:
Yes
Fits Pipe Size:
1-1/4 in - 1-1/2 in
Fitting Type:
Threadolet
Material:
Carbon Steel
Outlet Size (in):
1
Pressure Class:
300#
UL Listed:
Yes