1 x 1/4 in. Standard Carbon Steel U- Bolt With Nuts Black
1 x 1/4 in. Standard Carbon Steel U- Bolt With Nuts Black
Frequently Purchased Together
Product Details
- Recommended for support, or guide of heavy loads; often employed in power, process plant and marine service
Documents
Specifications
- ANSI:
- ANSI SP-69
- Application:
- Heavy Load, Marine, Power Plants, Process Plant
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Drive Type:
- Hex
- Fits Pipe Size:
- 1 in
- MSS:
- MSS SP-58 Type 24, MSS SP-69
- Material:
- Carbon Steel
- Product Type:
- U-Bolt
- Thread Length:
- 2.125
- Thread Size:
- 1/4 in
- Work Load Limit:
- 580 lb