10 in. Carbon Steel Adjustable Clevis Hanger Black

You last purchased this on
 
AnvilStrut

10 in. Carbon Steel Adjustable Clevis Hanger Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
AnvilStrut

10 in. Carbon Steel Adjustable Clevis Hanger Black

  • Fast #
  • Part #A26010
  • Item #2114931
  • Manufacturer Part #0500173141
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Adjustable
  • Design has yoke on outside of lower U-strap so yoke cannot slide toward center of bolt, thus bending of bolt is minimized
  • Requires Certification

Documents


Specifications

Coating:
Black
Color Finish Category:
Blacks
Color Finish Name:
Black
Fits Pipe Size:
10 in
Height:
15-1/4 in
MSS:
MSS SP-58, MSS SP-69
Material:
Carbon Steel
Product Type:
Clevis Hanger
Rod Size (in):
7/8 in
Type:
G26010
Work Load Limit:
3600 lb