10 in. Carbon Steel Riser Clamp in Black

You last purchased this on
 
AnvilStrut

Fig 261 10 in. Carbon Steel Riser Clamp in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
AnvilStrut

Fig 261 10 in. Carbon Steel Riser Clamp in Black

  • Fast #
  • Part #AG26110
  • Item #3027573
  • Manufacturer Part #0500361142
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Maximum Temperature: Plain 650° F, Galvanized and Epoxy 450° F
  • Approvals: Complies with Federal Specification A-A-1192A (Type 8), WW-H-171-E (Type 8), ANSI/MSS SP-69 and MSS SP-58 (Type 8). UL, ULC Listed (Sizes 1-1/2" - 8").
  • For support of stationary steel pipe risers, cast iron pipe or conduit.
  • Clamp is designed for standard steel pipe O.D. and this must be considered in sizing the riser for other types of piping
  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-69
Application:
Stationary Piping, Cast Iron Pipe
Coating:
Hot Dipped Galvanized
Collection:
Fig 261
Color Finish Category:
Blacks
Color Finish Name:
Black
FM Approved:
No
Fits Pipe Size:
10 in
Length:
20-1/4 in
MSS:
MSS SP-58, MSS SP-69
Material:
Carbon Steel
Maximum Temperature:
450
UL Listed:
Yes
Weight:
11.10 lb
Width:
2 in
Work Load Limit:
2500 lb