1/2 - 1-1/4 in. Copper Plated Carbon Steel Swivel Ring
Fig CT-69 1/2 - 1-1/4 in. Copper Plated Carbon Steel Swivel Ring
Frequently Purchased Together
Product Details
- Knurled swivel nut provides vertical adjustment after piping is in place
- Captured swivel nut will not fall off
- Threads are countersunk so that they cannot become burred or damaged
Documents
Specifications
- ANSI:
- ANSI SP-69
- ASTM:
- ASTM A-1011
- Adjustable:
- Yes
- Application:
- Copper Pipe, Non-Insulated Pipes, Stationary Piping
- Coating:
- Copper Plated
- Collection:
- Fig CT-69
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in - 1-1/4 in
- Height:
- 3 in
- MSS:
- MSS SP-58 Type 10, MSS SP-69
- Material:
- Carbon Steel
- Product Type:
- Swivel Ring Hanger
- Rod Size (in):
- 3/8 in
- UL Listed:
- No
- Weight:
- 0.1 lb
- Width:
- 5/8 in
- Work Load Limit:
- 300 lb