1/2 - 3/4 in. Plain Carbon Steel Clevis Hanger
Fig 260 1/2 - 3/4 in. Plain Carbon Steel Clevis Hanger
Package Quantity Info:
EA: 1 IP: 100-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI SP-69
- Adjustable:
- Yes
- Application:
- Stationary Piping
- Collection:
- Fig 260
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- Yes
- Fits Pipe Size:
- 1/2 in - 3/4 in
- Height:
- 2-11/16 in
- MSS:
- MSS SP-58 Type 1, MSS SP-69
- Material:
- Carbon Steel
- Product Type:
- Clevis Hanger
- Rod Size (in):
- 3/8 in
- Temperature Range:
- Up to 650 Deg F (Up to 343 Deg C)
- UL Listed:
- Yes
- Weight:
- 0.34 lb
- Width:
- 1 in
- Work Load Limit:
- 610 lb