Anvil

12 in. Carbon Steel Adjustable Clevis Hanger Black

Part #A26012  |  Manufacturer Part #0500173158

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Black

Fits Pipe Size: 12 in

MSS Specifications: [MSS SP-58, MSS SP-69]

Material: Carbon Steel

Type: G26012