12 in. Hot Dipped Galvanized Pipe Clamp
12 in. Hot Dipped Galvanized Pipe Clamp
Frequently Purchased Together
Product Details
- Material: Carbon steel
- Finish: Plain or Hot-Dip Galvanized with Zinc Plated Bolts & Nuts
- Size Range: 3/4" through 36"
- Figure 41SD will accommodate larger insulation thicknesses, loads and dimensions.
- Sizes 6" and above accommodate up to 4" thick insulation.
- Maximum Temperature: Plain 750° F, Galvanized 450° F
Documents
Specifications
- ANSI:
- ANSI SP-69
- Application:
- Insulated Pipes
- Coating:
- Hot Dipped Galvanized
- Color Finish Category:
- Greys
- Color Finish Name:
- Galvanized
- FM Approved:
- No
- Fits Pipe Size:
- 12 in
- IAPMO Listed -:
- No
- Length:
- 22-1/4 in
- MSS:
- MSS SP-58 Type 3, MSS SP-69
- Material:
- Carbon Steel
- Maximum Temperature:
- 450
- Number of Pieces:
- 2 Piece
- Product Type:
- Bolt Pipe Clamp
- Rod Size (in):
- 1 in
- UL Listed:
- No
- Weight:
- 22.3 lb
- Width:
- 2-1/2 in
- Work Load Limit:
- 3240 lb