1/2 x 2-1/16 in. Carbon Steel Bracket
Fig 206 1/2 x 2-1/16 in. Carbon Steel Bracket
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI SP-58, ANSI SP-69
- Application:
- Residential, Beam
- Coating:
- Plain
- Collection:
- Fig 206
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 9/16 in
- FM Approved:
- Yes
- Fits Pipe Size:
- 1/2 in
- IAPMO Listed -:
- No
- Length:
- 2-1/16 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Carbon Steel
- Product Type:
- Bracket
- Thickness:
- 1/4 in
- UL Listed:
- Yes
- Work Load Limit:
- 650 lb