1/2 in. Hot Dip Galvanized Carbon Steel Beam Attachment Beam Clamp

You last purchased this on
 
AnvilStrut

1/2 in. Hot Dip Galvanized Carbon Steel Beam Attachment Beam Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
AnvilStrut

1/2 in. Hot Dip Galvanized Carbon Steel Beam Attachment Beam Clamp

  • Fast #
  • Part #AG66WND
  • Item #2038179
  • Manufacturer Part #0500300413
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-69
Coating:
Hot Dip Galvanized
End Connection 1:
Threaded
End Connections:
Threaded
MSS:
MSS SP-58 Type 22, MSS SP-69
Material:
Carbon Steel
Maximum Temperature:
450
Product Type:
Beam Attachment
Rod Size (in):
1/2 in
Thickness:
1/4 in
Width:
2 in
Work Load Limit:
1350 lb