Anvil 1/2 in. Hedge Ductile Iron Standard Throat Beam C Clamp

GHDG92D

Diameter

1/2 in
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI SP-69
Diameter
1/2 in
End Connection 1
Threaded
Height
1-13/16 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Ductile Iron
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday