0.5 x 2 - 2-1/2 in. FNPT 300# Global Forged Steel Threadolet
0.5 x 2 - 2-1/2 in. FNPT 300# Global Forged Steel Threadolet
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Ease of installation is assured when automatic welding equipment is used to install SPF welded outlets
- Threads are cut in accordance with the requirements of ANSI B1.20.1, national standard for tapered pipe threads
- Welded outlet fittings are manufactured from highly weld able steel which conforms to the chemical and physical requirements of ASTM A-53, Grades A or B, Type E
- SPF welded outlets are offered in a wide variety of header sizes
- SPF welded outlets are identified by a lot number that provides full traceability
- They are rated for 300 PSI operation in fire sprinkler systems, and higher pressures in other non-critical piping systems
- SPF welded outlets threaded and grooved welding outlet fittings are UL/ULC listed and FM approved for use in the fire sprinkler systems installed in accordance with the requirements of NFPA 13
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM A-53 Grade A, ASTM A-53 Grade B
- Application:
- Fire Protection, Fire Sprinkler Systems, Low Pressure Pipe System, Residential, Schedule 40 Pipe
- Clean Bagged:
- No
- Diameter - Inside 1:
- 7/10 in
- End Connection 1:
- Female Threaded
- End Connections:
- Female Threaded
- FM Approved:
- Yes
- Fits Pipe Size:
- 2 in - 2-1/2 in
- Fitting Type:
- Threadolet
- IAPMO Listed -:
- No
- Length:
- 1-3/50 in
- Material:
- Forged Steel
- NSF Certified:
- No
- Origin:
- Global
- Outlet Size (in):
- 0.5
- Pressure Class:
- 300#
- UL Listed:
- Yes
- Weight:
- 0.171 lb