14 in. Galvanized Carbon Steel U-Bolt

You last purchased this on
 
AnvilStrut

14 in. Galvanized Carbon Steel U-Bolt

This product requires certification to purchase.
Brand image
You last purchased this on
 
AnvilStrut

14 in. Galvanized Carbon Steel U-Bolt

  • Fast #
  • Part #AG1371478
  • Item #2114116
  • Manufacturer Part #0500017165
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-69, ANSI SP-58
Application:
Heavy Load, Marine, Process Plant, Support
Coating:
Galvanized
Fits Pipe Size:
14 in
MSS:
MSS SP-69, MSS SP-58 Type 24
Material:
Carbon Steel
Product Type:
U-Bolt, Nut
Thread Size:
7/8 in
UL Listed:
No
Work Load Limit:
8960 lb