0 items

Anvil Ground Joint 150# Galvanized Malleable Iron and Brass Union

GLF150U

  • SIZE
  • PRICE

DESCRIPTION

  • Manufacturer may vary by location

SPECIFICATIONS

ASME Specifications
ASME B16.3, ASME B16.39
Clean Bagged
No
Coating
Galvanized
Color Finish
Black
End Connection 1
Ground Joint
End Connection 2
Ground Joint
End Connections
Ground Joint
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Lead Law Compliant
Yes
Material
Brass, Malleable Iron
Maximum Pressure
150 psi
Origin
Domestic
Pressure Class
150#
Size
1/2 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday