Anvil 150# Galvanized Malleable Iron Reducing Tee

IGTHHC

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Coating
Galvanized
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Size 3
3/8 in
Fitting Sizes
1-1/4 in x 1-1/4 in x 3/8 in
Fitting Type
Reducing
Material
Malleable Iron
Pressure Class
150#

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday