16 in. Hot Dip Galvanized Riser Clamp

You last purchased this on
 
AnvilStrut

Figure 261 16 in. Hot Dip Galvanized Riser Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
AnvilStrut

Figure 261 16 in. Hot Dip Galvanized Riser Clamp

  • Fast #
  • Part #AG26116
  • Item #2114070
  • Manufacturer Part #0500361175
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI SP-69
Application:
Stationary Steel Pipe Risers, Cast Iron Pipe, Conduit
Coating:
Hot Dip Galvanized
Collection:
Figure 261
Color Finish Category:
Greys
Color Finish Name:
Galvanized
FM Approved:
No
Fits Pipe Size:
16 in
Length:
26 in
MSS:
MSS SP-69, MSS SP-58 Type 8
Material:
Carbon Steel
Maximum Temperature:
450
UL Listed:
Yes
Weight:
30.4 lb
Width:
2-1/2 in
Work Load Limit:
2900 lb