0 items

Anvil 2-1/2 in. Beveled x Threaded Standard Black Concentric Swage Nipple

BBTSCSNL

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Coating
Black
End Connection 1
Beveled
End Connection 2
Threaded
End Connections
Beveled x Threaded
Fitting Size 1
2-1/2 in
Fitting Size 2
1-1/4 in
Fitting Sizes
2-1/2 in x 1-1/4 in
Fitting Type
Concentric, Reducing
Material
Carbon Steel

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday