2-1/2 - 3 in. Plain Carbon Steel Pipe Covering Protection Saddle Insulation Shield

You last purchased this on
 
AnvilStrut

2-1/2 - 3 in. Plain Carbon Steel Pipe Covering Protection Saddle Insulation Shield

This product requires certification to purchase.
Brand image
You last purchased this on
 
AnvilStrut

2-1/2 - 3 in. Plain Carbon Steel Pipe Covering Protection Saddle Insulation Shield

  • Fast #
  • Part #A161LM
  • Item #266341
  • Manufacturer Part #0500071568
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Permits finished, weather tight covering at all points of pipe support
  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-69
Coating:
Plain
Diameter:
9/16 in
Fits Pipe Size:
2-1/2 in - 3 in
Length:
12 in
MSS:
MSS SP-58 Type 39A and Type 39B, MSS SP-69
Material:
Carbon Steel
Maximum Temperature:
650
Product Type:
Pipe Covering Protection Saddle
Thickness:
1.5 in
Weight:
2.8 lb
Work Load Limit:
1200 lb