Anvil 2-1/2 x 1/2 in. Galvanized Standard Carbon Steel U- Bolt With Nut

GG137LD

Fits Pipe Size

2-1/2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI SP-69
Fits Pipe Size
2-1/2 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Carbon Steel
Thread Size
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday