2-1/2 x 1/2 in. Standard U-Bolt

Part #A137LD  |  Item #2114063  |  Manufacturer Part #0500017074

$ 11.82 EACH

Fits Pipe Size:

2-1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Documents

Specifications

ANSI Specifications: ANSI SP-69

Color Finish: Black Oxide

Fits Pipe Size: 2-1/2 in

MSS Specifications: [MSS SP-58, MSS SP-69]

Material: Carbon Steel

Thread Length: 3

Thread Size: 1/2 in

UL Listed: No

Width: 2-15/16 in