0 items

Anvil 2 in. 300# Forged Steel Grooveolet

A08700042

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-53
Clean Bagged
No
End Connection 1
Grooved
Fits Pipe Size
2 in
Material
Forged Steel
Maximum Pressure
300 psi
Outlet Size In
2
Pressure Class
300#
Type
Grooveolet

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday